Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Railroad Car Vibrator, 35 cfm, 80 psi

  • Mfr # CCW-2500

  • Zoro # G722885753


product price: $1,956.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCW-2500
Zoro #
G722885753
UPC #
-
Country of Origin
United States

Description

Railroad Car Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Air Flow Rate 35 cfm, Maximum Force 11,121 N, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 89,000 lb, Overall Height 9.75 in, Overall Length 6.44 in, Overall Width 8.63 in, Sound Level 78, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 2,500 lb @ 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.