Shop VIBCO
See all product information
Create Account
Shaker Buggy, Ergonomic Handle, 62 1/2" H
- Mfr # RCP-BUGGY
- Zoro # G622886706
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Nose Plate Type
Open Straight
Handle Type
T-Shaped
Overall Width
21 in
Axle-Mounted Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCP-BUGGY
- Zoro #
- G622886706
- UPC #
- -
- Country of Origin
- United States
- Item
- Shaker Buggy
- Nose Plate Type
- Open Straight
- Handle Type
- T-Shaped
- Features
- Adjust Angle Between Base and Handle to Fit Vibrator Pocket Height, Adjust Height and Angle of Basket to Achieve Best Fit, Adjust the Length to Fit Distance from Platform to Vibrator Pocket, Replace Basket as Needed to Fit Additional Vibrator Models
- Load Capacity
- 220 lb
Dimensions
- Overall Height
- 63 in
- Overall Width
- 21 in
- Axle-Mounted Wheel Dia.
- 8 in
- Fits Chest Size
- Adjust Angle Between Base and Handle to Fit Vibrator Pocket Height, Adjust Height and Angle of Basket to Achieve Best Fit, Adjust the Length to Fit Distance from Platform to Vibrator Pocket, Replace Basket as Needed to Fit Additional Vibrator Models
Description
Shaker Buggy, Load Capacity 220 lb, Overall Height 63 in, Overall Width 21 in, Nose Plate Type Open Straight, Handle Type T-Shaped, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.