Zoro Homepage

Vibrator, Hydraulic

  • Mfr # B-190

  • Zoro # G1859794


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Low Frequency
Force @ 1000 psi
488 lb
GPM @ 1000 PSI
6.5
Speed @ 1000 psi
7400 VPM
Overall Length
5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-190
Zoro #
G1859794
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Overall Width
3-1/4"
Overall Height
4-3/8"
Mount Hole Size
3/8
Mount Hole Center-to-Center Width
4 in
Inlet Connection Size
3/8
Outlet Connection Size
3/8

Details

Item
Hydraulic Vibrator
Vibrator Type
Low Frequency
Force @ 1000 psi
488 lb
GPM @ 1000 PSI
6.5
Speed @ 1000 psi
7400 VPM
Bin Weight Capacity
3320 lb
Inlet Port
3/8" NPT
Outlet Port
3/8" NPT
Force
Sinusoidal
Max. Pressure
3000 psi
Duty
Continuous
Mounting Plate
Sold Separately
Application
Concrete Forming Equipment, Construction Equipment
Weight
5 lb
Hydraulic Flow Rate
6.5 gpm @ 1000 PSI
Number of Mounting Holes
2
Mount Type
Bolt-On
Duty Cycle
Continuous
Maximum Force
488 lbf
Vibration Speeds @ PSI
4600 vpm @ 600 psi, 6100 vpm @ 800 psi, 7400 vpm @ 1000 psi
Outlet Connection Type
NPT
Force @ PSI
488 lb @ 1000 psi
Maximum Inlet Pressure
3,000 psi
Maximum Bin Weight Capacity
3,320 lb
Maximum Vibration Speed
7,400 vpm
Inlet Connection Type
NPT
Mount Plate Required
Yes
Series
B
Mount Plate Included
No
For Location
Outdoor
Sound Level
62 dBA
For Material Type
Wet

Description

Hydraulic Vibrator, Hydraulic Flow Rate 6.5 gpm @ 1000 PSI, Inlet Connection Size 3/8, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 3/8, Maximum Bin Weight Capacity 3,320 lb, Overall Height 4.63 in, Overall Length 3.13 in, Overall Width 5.25 in, Sound Level 62 dBA, Mount Type Bolt-On, Inlet Connection Type NPT, Outlet Connection Type NPT, Maximum Vibration Speed 7,400 vpm, Maximum Force 488 lbf, Application Concrete Forming Equipment, Construction Equipment, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.