Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibrator Mtg Bracket, 10 In, Air Saver

  • Mfr # STKIT906AM

  • Zoro # G8459771


product price: $2,078.99
/ea
Free Shipping & Returns

Key Features

Type
Self-Adhesive
Material
Aluminum & Silicone
Includes
AirMiser(TM)
Width
6 in
Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT906AM
Zoro #
G8459771
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
1 3/8 in
Length
10 in
Overall Length
10 in
Overall Width
6 in
Overall Height
1.38 in

Details

Item
Vibrator Mounting Bracket
Type
Self-Adhesive
Material
Aluminum & Silicone
Includes
AirMiser(TM)
For Use With
VS-380V-38050-1-1/2S-SP50-2S-SPUS-450TUS-700SVRFS-4000AL
Application
Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Surface Mounting Location
Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Surface Mount Type
Self Adhesive
For Environment
Extremely Dusty & Dirty
Product Type
Vibrator Mounting Bracket
Mount Type
Vacuum

Description

Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.38 in, For Environment Extremely Dusty & Dirty, For Use With VS-380V-38050-1-1/2S-SP50-2S-SPUS-450TUS-700SVRFS-4000AL, Overall Length 10 in, Overall Width 6 in, Surface Mount Type Self Adhesive, Includes AirMiser(TM), Surface Mounting Location Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.