Zoro Homepage

Vibrator Mtg Bracket, 10 In x 6 In

  • Mfr # STKIT906WALL

  • Zoro # G7810975


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Type
Self-Adhesive
Material
Aluminum & Silicone
For Use With
SVRFS-4000AL
Height
1 3/8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT906WALL
Zoro #
G7810975
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/8 in
Length
10 in
Width
6 in
Overall Height
1.38 in
Overall Length
10 in
Overall Width
6 in

Details

Item
Vibrator Mounting Bracket
Type
Self-Adhesive
Material
Aluminum & Silicone
For Use With
SVRFS-4000AL
Application
Concrete Wall Forms, High Force Applications, Railcars
Surface Mount Type
Self Adhesive
Product Type
Vibrator Mounting Bracket
Surface Mounting Location
Concrete Wall Forms, High Force Applications, Railcars
For Environment
Extremely Dusty & Dirty
Mount Type
Vacuum

Description

Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.38 in, For Environment Extremely Dusty & Dirty, For Use With SVRFS-4000AL, Overall Length 10 in, Overall Width 6 in, Surface Mount Type Self Adhesive, Surface Mounting Location Concrete Wall Forms, High Force Applications, Railcars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.