Vibrator Mtg Bracket
Mfr # C-3
Zoro # G8104415
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Type
Clamp On
Material
Steel
For Use With
BV, BVS-320, Clamp-On Bracket for B, V, VS-250/320
Application
Non Permanent Mount, Portable Vibration
Features
Non Permanent Mount, Portable Vibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-3
Zoro #
G8104415
UPC #
-
Country of Origin
United States
Details
Item
Vibrator Mounting Bracket
Type
Clamp On
Material
Steel
For Use With
BV, BVS-320, Clamp-On Bracket for B, V, VS-250/320
Application
Non Permanent Mount, Portable Vibration
Features
Non Permanent Mount, Portable Vibration
Product Type
Vibrator Mounting Bracket
Surface Mount Type
Clamp On
Mount Type
Clamp
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Clamp, Product Type Vibrator Mounting Bracket, Features Non Permanent Mount, Portable Vibration, For Use With BV, BVS-320, Clamp-On Bracket for B, V, VS-250/320, Surface Mount Type Clamp On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.