Vibrator Mtg Bracket
Mfr # CCFW-1
Zoro # G8275775
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Type
RR Car Wedge
Material
Steel
For Use With
Railroad Wedge For CCF-5000/7000
Application
Railroad cars
Product Type
Vibrator Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCFW-1
Zoro #
G8275775
UPC #
-
Country of Origin
United States
Details
Item
Vibrator Mounting Bracket
Type
RR Car Wedge
Material
Steel
For Use With
Railroad Wedge For CCF-5000/7000
Application
Railroad cars
Product Type
Vibrator Mounting Bracket
Mount Type
Wedge
Surface Mount Type
RR Car Wedge
Features
For Railroad cars Application
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With Railroad Wedge For CCF-5000/7000, Surface Mount Type RR Car Wedge, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.