Vibrator Mtg Bracket
Mfr # PFC-1
Zoro # G7930772
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Type
Clamp On
Material
Steel
Application
Non Permanent Mount, Portable Vibration
For Use With
1200, 1500, Clamp-On Bracket for PF/HF-800
Product Type
Vibrator Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFC-1
Zoro #
G7930772
UPC #
-
Country of Origin
United States
Details
Item
Vibrator Mounting Bracket
Type
Clamp On
Material
Steel
Application
Non Permanent Mount, Portable Vibration
For Use With
1200, 1500, Clamp-On Bracket for PF/HF-800
Product Type
Vibrator Mounting Bracket
Features
Non Permanent Mount, Portable Vibration
Mount Type
Clamp
Surface Mount Type
Clamp On
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Clamp, Product Type Vibrator Mounting Bracket, Features Non Permanent Mount, Portable Vibration, For Use With 1200, 1500, Clamp-On Bracket for PF/HF-800, Surface Mount Type Clamp On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.