Vibrator Mtg Bracket
Mfr # PM-5
Zoro # G8445376
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Type
Piston
Material
Steel
Application
Where Linear Vibration is Required
For Use With
Mounting Channel For 50-3
Product Type
Vibrator Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-5
Zoro #
G8445376
UPC #
-
Country of Origin
United States
Details
Item
Vibrator Mounting Bracket
Type
Piston
Material
Steel
Application
Where Linear Vibration is Required
For Use With
Mounting Channel For 50-3
Product Type
Vibrator Mounting Bracket
Features
Where Linear Vibration is Required
Surface Mount Type
Piston
Mount Type
Mounting Plate
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Mounting Plate, Product Type Vibrator Mounting Bracket, Features Where Linear Vibration is Required, For Use With Mounting Channel For 50-3, Surface Mount Type Piston, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.