Zoro Homepage

Vibrator Mtg Bracket

  • Mfr # SVW-4

  • Zoro # G8066405


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Type
RR Car Wedge
Material
Steel
Application
Railroad cars
For Use With
Railroad Wedge For SVRF/S-5500
Product Type
Vibrator Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVW-4
Zoro #
G8066405
UPC #
-
Country of Origin
Mexico

Details

Item
Vibrator Mounting Bracket
Type
RR Car Wedge
Material
Steel
Application
Railroad cars
For Use With
Railroad Wedge For SVRF/S-5500
Product Type
Vibrator Mounting Bracket
Features
For Railroad cars Application
Surface Mount Type
RR Car Wedge
Mount Type
Wedge

Description

Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With Railroad Wedge For SVRF/S-5500, Surface Mount Type RR Car Wedge, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.