Zoro Homepage

Vibrator Mtg Bracket

  • Mfr # UW-2

  • Zoro # G7830085


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Type
Wedge Form
Material
Steel
For Use With
DC-900, Wedge Form Bracket For US-900
Surface Mount Type
Wedge Form
Mount Type
Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW-2
Zoro #
G7830085
UPC #
-
Country of Origin
United States

Details

Item
Vibrator Mounting Bracket
Type
Wedge Form
Material
Steel
For Use With
DC-900, Wedge Form Bracket For US-900
Surface Mount Type
Wedge Form
Mount Type
Wedge
Product Type
Vibrator Mounting Bracket

Description

Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, For Use With DC-900, Wedge Form Bracket For US-900, Surface Mount Type Wedge Form, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.