Vibrator Mtg Bracket
Mfr # VMF-4
Zoro # G8022996
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Type
Wood Form
Material
Steel
For Use With
4P-1000, 4P-700, Wood Form Bracket For 2P-450-1
Application
For Mounting on Wooden Structures, Bins, Hoppers, and Concrete Forms
Mount Type
Wedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMF-4
Zoro #
G8022996
UPC #
-
Country of Origin
United States
Details
Item
Vibrator Mounting Bracket
Type
Wood Form
Material
Steel
For Use With
4P-1000, 4P-700, Wood Form Bracket For 2P-450-1
Application
For Mounting on Wooden Structures, Bins, Hoppers, and Concrete Forms
Mount Type
Wedge
Product Type
Vibrator Mounting Bracket
Surface Mount Type
Wood Form
Surface Mounting Location
Bins, Concrete Forms, Hoppers, Wooden Structures
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, For Use With 4P-1000, 4P-700, Wood Form Bracket For 2P-450-1, Surface Mount Type Wood Form, Includes -, Surface Mounting Location Bins, Concrete Forms, Hoppers, Wooden Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.