Zoro Homepage

Vibrator Mtg Bracket

  • Mfr # VMM-2

  • Zoro # G7851724


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
4P-350, Mounting Plate for 2P-200
Application
Required for Proper Installation of Vibrator on any Application
Product Type
Vibrator Mounting Plate
Features
Required for Proper Installation of Vibrator on any Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMM-2
Zoro #
G7851724
UPC #
-
Country of Origin
United States

Details

Item
Vibrator Mounting Plate
Material
Steel
For Use With
4P-350, Mounting Plate for 2P-200
Application
Required for Proper Installation of Vibrator on any Application
Product Type
Vibrator Mounting Plate
Features
Required for Proper Installation of Vibrator on any Application
Mount Type
Mounting Plate

Description

Vibrator Mounting Plate, Material Steel, Mount Type Mounting Plate, Product Type Vibrator Mounting Plate, Features Required for Proper Installation of Vibrator on any Application, For Use With 4P-350, Mounting Plate for 2P-200, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.