Zoro Homepage

Vibrator Mtg Bracket

  • Mfr # VSF-3

  • Zoro # G8176883


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Type
Wood Form
Material
Steel
For Use With
Wood Form Bracket For VS-510
Application
For Mounting on Wooden Structures, Bins, Hoppers, and Concrete Forms
Mount Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSF-3
Zoro #
G8176883
UPC #
-
Country of Origin
United States

Details

Item
Vibrator Mounting Bracket
Type
Wood Form
Material
Steel
For Use With
Wood Form Bracket For VS-510
Application
For Mounting on Wooden Structures, Bins, Hoppers, and Concrete Forms
Mount Type
Clamp
Product Type
Vibrator Mounting Bracket
Surface Mount Type
Wood Form
Surface Mounting Location
Bins, Concrete Forms, Hoppers, Wooden Structures

Description

Vibrator Mounting Bracket, Material Steel, Mount Type Clamp, Product Type Vibrator Mounting Bracket, For Use With Wood Form Bracket For VS-510, Surface Mount Type Wood Form, Includes -, Surface Mounting Location Bins, Concrete Forms, Hoppers, Wooden Structures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.