Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accelerator, Excel 624 Series, Light Amber, 8 fl oz, Bottle

  • Mfr # 62402

  • Zoro # G6279869


product price: $12.29
/ea

Key Features

Type
Accelerator
Base Type
Isopropanol-Based
Color
Light Amber
Application
Speeds Cure
Container Size
8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62402
Zoro #
G6279869
UPC #
745619624024
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size (Oz.)
2
Size
2 oz
Container Size - Adhesives
2.0 oz

Details

Item
Accelerator
Type
Accelerator
Base Type
Isopropanol-Based
Color
Light Amber
Application
Speeds Cure
Container Type
Bottle
For Use On
Instant Adhesives
Dry Time
0 to 30 sec
Series
Excel 624
Viscosity
1 cps
Temp. Range (F)
50 Degrees to 110 Degrees
Specific Gravity
0.8
Flash Point (F)
13 Degrees Degrees F
For Use on Adhesive Type
Instant Adhesives
On-Part Life
1 min
VOC (%)
73.58
For Use With
Cyanoacrylates
Item - Primers, Activators, Accelerators and Removers
Accelerator
Base
Isopropanol
Features
Flammable, Ozone Friendly
VOC Content Weight
740.1 g/L
Maximum Application Temperature
110 Degrees F
Primary Applications
Speeds Cure
Product Type
Accelerator
Minimum Application Temperature
50 Degrees F
Maximum Performance Temperature
350 Degrees F
Cured Color
Clear/Amber
Contains Methylene Chloride
None
VOC Content Weight Percentage
93%
Flammability
Yes
Primary Application
Speeds Cure
Chemical Base
Isopropanol
Dry Time - Primers, Activators, Accelerators and Removers
0 to 30 sec
Container Type - Adhesives
Bottle

Description

Accelerator, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 1 min, Product Type Accelerator, Specific Gravity 0.80, Series Excel 624, Base Type Isopropanol-Based, Contains Methylene Chloride None, Flash Point (F) 13 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 740.1 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.