Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, 226 Series, Black, 3.7 oz, Tube, 4 min Functional Cure

  • Mfr # 22600

  • Zoro # G6162795


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Acrylic Adhesive
Application
Fast Fixturing of Structures
Color
Black
For Use On
Metal and Magnet Materials
Container Size
3.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22600
Zoro #
G6162795
UPC #
745619226006
Country of Origin
United States

Dimensions

Container Size
3.7 oz
Size
1 L

Details

Item
Adhesive
Type
Acrylic Adhesive
Application
Fast Fixturing of Structures
Color
Black
For Use On
Metal and Magnet Materials
Container Type
Tube
Functional Cure
4 min
Full Cure
24 hr
Shear Strength
2,000 psi
Temp. Range
-65 Degrees to 250 Degrees
Working Time
1 min
Series
226
Specific Gravity
1.1 kg/m3
Material
Acrylic
Structural Adhesive Type
Acrylic Adhesive
Sealant Base
Acrylic
Epoxy Color
Amber
Substrates
Metal, Ceramic Materials
Tensile Strength
Not Specified
VOC Content
0.35%
Materials Bonded
Ceramic, Composite, Metal, Plastic, Wood
Resin Type
Acrylic
Full Cure Time
24 hr
Total Volume
1 L
Maximum Performance Temperature
250 Degrees F
Minimum Performance Temperature
-65 Degrees F
Cured Color
Amber
Alternate Product Name
Vibra-Tite 226 No-Mix Structural Adhesive
VOC Content Weight Percentage
0.63%
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior Only
Primary Applications
General Purpose
VOC Content Weight
7 g/L
Non-Sagging
No
Marine Grade
No
Maximum Viscosity
18,000 cps
Low Odor
No
Container Type - Adhesives
Jug
Shear Strength (psi)
2000 psi

Description

Acrylic Adhesive, Container Type Bottle, Cured Color Amber, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Metal, Plastic, Wood, VOC Content Weight 7 g/L, VOC Content Weight Percentage 0.63 Percent, Water Resistance Not Water-Resistant, Working Time 1 min, Maximum Performance Temperature 250 Degrees F, Resin Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.