Anti Cam-Out Fluid, 989 Series, Dark Gray, 0.5 oz, Tube

  • Mfr # 98916

  • Zoro # G6281996


product price:  $33.69
/ea

Key Features

Application
Bonding
Color
Dark Gray
Container Size
0.5 oz
Container Type
Tube
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98916
Zoro #
G6281996
UPC #
745619989161
Country of Origin
United States

Dimensions

Container Size
0.5 oz
Container Size - Adhesives
16.0 oz

Details

Item
Anti Cam-Out Fluid
Application
Bonding
Color
Dark Gray
Container Type
Tube
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Urethane
Material
Urethane
Application Family
Panel and Drywall
Specific Gravity
1.10
Viscosity
7000 cps
Functional Cure
2 hr
Bonding Range
2 hr.
Adhesive Color
Light Brown
Work Life
30 min
Tensile Strength
Not Specified
Shear Strength
750 psi
Application Method
No Special Application
Low Odor
Yes
VOC Content Weight
0 g/L
Finishing Features
Paintable, Sandable, Stainable
Minimum Application Temperature
-20 Degrees F
Water Resistance
Waterproof
Series
989
Working Time
25 min
Maximum Application Temperature
200 Degrees F
Maximum Performance Temperature
200 Degrees F
Non-Sagging
No
Primary Applications
General Purpose
Solvent-Free
Yes
Interior/Exterior
Interior/Exterior
Features
Low Foam, Temperature Resistant
Maximum Viscosity
7,000 cps
Minimum Viscosity
7,000 cps
Gap Fill
0.129 in
VOC Content Weight Percentage
0%
Full Cure Time
24 hr
Minimum Performance Temperature
-20 °F
Full Cure
24 hr
Container Type - Adhesives
Bottle

Description

Construction Adhesive, Adhesive Color Light Brown, Application Method No Special Application, Chemical Base Polyurethane, Container Size 16 fl oz, Container Type Bottle, Features Low Foam, Temperature Resistant, Finishing Features Paintable, Sandable, Stainable, Gap Fill 0.129 in, Interior/Exterior Interior/Exterior, Working Time 25 min, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, VOC Content Weight 0 g/L, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.