Zoro Homepage

Construction Adhesive, 989 Series, Light Brown, 33.8 oz, Jug

  • Mfr # 98908

  • Zoro # G6282011


product price: $17.49
/ea

Key Features

Application
Bonding
Color
Light Brown
Container Type
Jug
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98908
Zoro #
G6282011
UPC #
745619989086
Country of Origin
United States

Dimensions

Container Size
33.8 oz
Container Size - Adhesives
8.0 oz

Details

Item
Construction Adhesive
Application
Bonding
Color
Light Brown
Container Type
Jug
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Urethane
Specific Gravity
1.1
Material
Urethane
Work Life
30 min
Adhesive Color
Light Brown
Application Family
Panel and Drywall
Functional Cure
2 hr
Viscosity
7000 cps
Bonding Range
2 hr.
Tensile Strength
Not Specified
Shear Strength
750 psi
Low Odor
Yes
Working Time
25 min
Water Resistance
Waterproof
Maximum Performance Temperature
200 Degrees F
VOC Content Weight Percentage
0%
Minimum Application Temperature
-20 Degrees F
Application Method
No Special Application
Full Cure Time
24 hr
Non-Sagging
No
Primary Applications
General Purpose
VOC Content Weight
0 g/L
Interior/Exterior
Interior/Exterior
Maximum Application Temperature
200 Degrees F
Gap Fill
0.127 in
Maximum Viscosity
7,000 cps
Minimum Viscosity
7,000 cps
Solvent-Free
Yes
Series
989
Features
Low Foam, Temperature Resistant
Finishing Features
Paintable, Sandable, Stainable
Full Cure
24 hr
Minimum Performance Temperature
-20 °F
Container Type - Adhesives
Bottle

Description

Construction Adhesive, Adhesive Color Light Brown, Application Method No Special Application, Chemical Base Polyurethane, Container Size 8 fl oz, Container Type Bottle, Features Low Foam, Temperature Resistant, Finishing Features Paintable, Sandable, Stainable, Gap Fill 0.127 in, Interior/Exterior Interior/Exterior, Working Time 25 min, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, VOC Content Weight 0 g/L, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.