Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle

  • Mfr # 98902

  • Zoro # G6282039


product price: $5.41
/ea
Sold in multiples of 2 for $10.82

Key Features

Application
Bonding
Color
Light Brown
Container Size
4 oz
Container Type
Bottle
Materials Bonded
Brick, Carbon, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98902
Zoro #
G6282039
UPC #
745619989024
Country of Origin
United States

Dimensions

Container Size
4 oz
Container Size - Adhesives
2.0 oz

Details

Item
Construction Adhesive
Application
Bonding
Color
Light Brown
Container Type
Bottle
Materials Bonded
Brick, Carbon, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Polyurethane
Adhesive Color
Light Brown
Material
Urethane
Tensile Strength
Not Specified
Viscosity
7000 cps
Functional Cure
2 hr
Application Family
Panel and Drywall
Bonding Range
2 hr.
Work Life
30 min
Specific Gravity
1.1
Shear Strength
750 psi
Interior/Exterior
Interior/Exterior
Finishing Features
Paintable, Sandable, Stainable
Full Cure Time
24 hr
Gap Fill
0.125 in
Series
989
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
200 Degrees F
Primary Applications
General Purpose
VOC Content Weight
0 g/L
Low Odor
Yes
Application Method
No Special Application
Minimum Viscosity
7,000 cps
Maximum Performance Temperature
200 Degrees F
Working Time
25 min
Maximum Viscosity
7,000 cps
Features
Low Foam, Temperature Resistant
Solvent-Free
Yes
Water Resistance
Waterproof
Non-Sagging
No
VOC Content Weight Percentage
0%
Full Cure
24 hr
Minimum Performance Temperature
-20 °F
Container Type - Adhesives
Bottle

Description

Construction Adhesive, Adhesive Color Light Brown, Application Method No Special Application, Chemical Base Polyurethane, Container Size 2 fl oz, Container Type Bottle, Features Low Foam, Temperature Resistant, Finishing Features Paintable, Sandable, Stainable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 25 min, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, VOC Content Weight 0 g/L, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.