Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, 989 Series, Light Brown, 8 oz, Bottle

  • Mfr # 98904

  • Zoro # G6282020


product price: $10.22
/ea

Key Features

Application
Bonding
Color
Light Brown
Container Type
Bottle
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98904
Zoro #
G6282020
UPC #
745619989048
Country of Origin
United States

Dimensions

Container Size
8 oz
Container Size - Adhesives
4.0 oz

Details

Item
Construction Adhesive
Application
Bonding
Color
Light Brown
Container Type
Bottle
Materials Bonded
Brick, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Chemical Base
Urethane
Work Life
30 min
Application Family
Panel and Drywall
Bonding Range
2 hr.
Viscosity
7000 cps
Functional Cure
2 hr
Material
Urethane
Adhesive Color
Light Brown
Tensile Strength
Not Specified
Specific Gravity
1.1
Shear Strength
750 psi
Water Resistance
Waterproof
Minimum Viscosity
7,000 cps
Low Odor
Yes
Application Method
No Special Application
Maximum Application Temperature
200 Degrees F
Features
Low Foam, Temperature Resistant
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight
0 g/L
Full Cure Time
24 hr
Non-Sagging
No
Minimum Application Temperature
-20 Degrees F
Finishing Features
Paintable, Sandable, Stainable
Primary Applications
General Purpose
VOC Content Weight Percentage
0%
Gap Fill
0.126 in
Interior/Exterior
Interior/Exterior
Solvent-Free
Yes
Series
989
Maximum Viscosity
7,000 cps
Working Time
25 min
Maximum Performance Temperature
200 Degrees F
Full Cure
24 hr
Container Type - Adhesives
Bottle

Description

Construction Adhesive, Adhesive Color Light Brown, Application Method No Special Application, Chemical Base Polyurethane, Container Size 4 fl oz, Container Type Bottle, Features Low Foam, Temperature Resistant, Finishing Features Paintable, Sandable, Stainable, Gap Fill 0.126 in, Interior/Exterior Interior/Exterior, Working Time 25 min, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, VOC Content Weight 0 g/L, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.