Epoxy Adhesive, 911 Series, Dual-Cartridge, 1:1 Mix Ratio, 10 min Functional Cure

  • Mfr # 91150

  • Zoro # G6298190


product price:  $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Type
Duo-Pak
Application
Ceramics, Concrete, Glass, Metal, Wood
For Use On
Ceramic, Glass, Metal, Wood
Container Type
Dual-Cartridge
Functional Cure
10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91150
Zoro #
G6298190
UPC #
745619911506
Country of Origin
United States

Dimensions

Size
1.69 oz

Details

Item
Epoxy Adhesive
Type
Duo-Pak
Application
Ceramics, Concrete, Glass, Metal, Wood
For Use On
Ceramic, Glass, Metal, Wood
Container Type
Dual-Cartridge
Functional Cure
10 min
Full Cure
72 hr
Mixing Ratio
1:1
Shear Strength
3,900 psi
Working Time
5 min
Series
911
Work Life
5 min
Structural Adhesive Type
Epoxy Adhesive
Shear Strength (PSI)
3,900
Temp. Range (F)
-40 Degrees to 300 Degrees
Epoxy Max. Temp
300 Degrees F and Above
Epoxy Container
Dual-Cartridge
Epoxy Color
Gray
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Maximum Performance Temperature
300 Degrees F
Materials Bonded
Ceramic, Concrete, Glass, Masonry, Metal, Wood
Brand & Series
VIBRA-TITE 911
Alternate Product Name
Vibra-Tite 911 Epoxy
Working Time Range
1 min to 10 min
Cured Color
Gray
VOC Content Range
No VOC
Minimum Performance Temperature
-40 Degrees F
Total Vol plus Container Type
50 mL Dual-Cartridge
Compatible Mixer Tip
M050EP01; M400EP01
Secondary Compatible Materials
Ceramic and Porcelain, Concrete and Masonry, Glass and Fiberglass, Metals, Wood
Shear Strength Range
3001 to 4000 psi
Total Volume Range
50 mL
VOC Content Weight
0 g/L
Color Family
Gray
Full Cure Time
24 to 72 hr
Consistency
Paste
Interior/Exterior
Interior Only
Max Visc and Text Consistency
280,000 cps
Total Volume
50 mL
Non-Sagging
No
Marine Grade
No
Compatible Applicator
D050R01; D400RVA
Primary Application
For General Purpose
Maximum Viscosity
280,000 cps
VOC Content Weight Percentage
0%
Low Odor
No
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator D050R01; D400RVA, Compatible Mixer Tip M050EP01; M400EP01, Container Type Dual-Cartridge, Cured Color Gray, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Performance Temperature 300 Degrees F, Resin Type Epoxy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.