Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle

  • Mfr # 30114

  • Zoro # G6281829


product price: $9.69
/ea

Key Features

Consistency
Thin Liquid
Application
Bonds A Wide Range of Materials Including Metals, Plastics And Elastomers
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30114
Zoro #
G6281829
UPC #
745619301147
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.7 oz
Size
15mL
Container Size - Adhesives
15 mL

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonds A Wide Range of Materials Including Metals, Plastics And Elastomers
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
301
Gap Fill
0.005 in
Specific Gravity
1.06
Full Cure
24 hr
Adheres To
Wood, Leather, Fiberglass Mat
Chemical Type
Cyanoacrylate
Tensile Strength
Not Specified
VOC Content
0%
Adhesive Color
Clear
Temp. Range
0 Degrees to 200 Degrees
Functional Cure
3 to 6 hr
Viscosity
90 to 120 cPs
Standards
MIL-A-46050C Type II Class 2
Full Cure Time
24 hr
Features
Medium Viscosity, Single Component
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Electrically Insulating
Yes
VOC Content Weight Percentage
0 %
Cure Method
Humidity
Maximum Application Temperature
200 Degrees F
Water Resistance
Not Water-Resistant
Built-in Dispenser Type
Dropper
Minimum Viscosity
90 cps
Maximum Performance Temperature
200 Degrees F
Impact Resistant
No
Primary Applications
General Purpose
Low Odor
No
Shear Strength
3,200 psi
Maximum Viscosity
120 cps
Interior/Exterior
Interior/Exterior
Minimum Application Temperature
-65 Degrees F
Chemical Base
Ethyl
Begins to Harden - Adhesives
15 sec
Viscosity - Adhesives
90 to 120 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.5 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 120 cps, Minimum Viscosity 90 cps, Series 301, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Standards MIL-A-46050C Type II Class 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.