Zoro Homepage

Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube

  • Mfr # 30620

  • Zoro # G6281016


product price: $14.59
/ea

Key Features

Consistency
Thin Liquid
Application
Bonds Plastics and Elastomeric Materials
Materials Bonded
Leather, Rubber
Container Type - Adhesives
Bottle
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30620
Zoro #
G6281016
UPC #
745619320025
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.1 fl oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonds Plastics and Elastomeric Materials
Materials Bonded
Leather, Rubber
Container Type - Adhesives
Bottle
Container Type
Tube
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
306
Gap Fill
0.004 in
Viscosity
15 to 35 cPs
Adhesive Color
Clear
Chemical Type
Cyanoacrylate
Tensile Strength
Not Specified
VOC Content
0%
Full Cure
24 hr
Characteristics
Bonds Quickly
Specific Gravity
1.06
Temp. Range
0 Degrees to 200 Degrees
Functional Cure
3 to 6 hr
Adheres To
Rubber, Leather
Standards
A-A-3097 Type II Class 1
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
VOC Content Weight Percentage
0 %
Low Odor
No
Cure Method
Humidity
Minimum Application Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Primary Applications
General Purpose
Maximum Performance Temperature
200 Degrees F
Built-in Dispenser Type
Dropper
Shear Strength
3,200 psi
Maximum Viscosity
35 cps
Electrically Insulating
Yes
Minimum Viscosity
15 cps
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Features
Low Viscosity, Single Component
Impact Resistant
No
Maximum Application Temperature
200 Degrees F
Chemical Base
Ethyl
Begins to Harden - Adhesives
15 sec
Viscosity - Adhesives
15 to 35 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.1 oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 35 cps, Minimum Viscosity 15 cps, Series 306, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low Viscosity, Single Component, Materials Bonded Leather, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 1, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.