Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 309 Series, Black, 0.7 oz, Bottle

  • Mfr # 30920

  • Zoro # G6280955


product price: $11.89
/ea

Key Features

Consistency
Thick Liquid
Application
General Purpose Adhesives on Metal, Plastic and Rubber
Materials Bonded
Metal, Rubber
Container Size
0.7 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30920
Zoro #
G6280955
UPC #
745619330024
Country of Origin
Japan

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
General Purpose Adhesives on Metal, Plastic and Rubber
Materials Bonded
Metal, Rubber
Container Type - Adhesives
Tube
Container Type
Bottle
Working Time
75 sec
Begins to Harden
1 min 15 sec
Color
Black
VOC Content Weight
0 g/L
Series
309
Gap Fill
0.01 in
Temp. Range
0 Degrees to 200 Degrees
Adheres To
Metal, Rubber
Full Cure
24 hr
Tensile Strength
Not Specified
Characteristics
Ideal for Vertical or Overhead Applications
Adhesive Color
Clear
Chemical Type
Cyanoacrylate
Specific Gravity
1.06
Viscosity
9500 to 12,500 cPs
VOC Content
0%
Functional Cure
3 to 6 hr
Standards
A-A-3097 Type II Class 5
Shear Strength
3,500 psi
Features
High Viscosity, Single Component
Minimum Viscosity
9,500 cps
Water Resistance
Not Water-Resistant
Full Cure Time
24 hr
Electrically Insulating
Yes
Impact Resistant
No
Built-in Dispenser Type
Dropper
VOC Content Weight Percentage
0 %
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Cure Method
Humidity
Maximum Viscosity
12,500 cps
Interior/Exterior
Interior/Exterior
Minimum Application Temperature
-65 Degrees F
Maximum Performance Temperature
200 Degrees F
Low Odor
No
Primary Applications
General Purpose
Maximum Application Temperature
200 Degrees F
Chemical Base
Ethyl
Begins to Harden - Adhesives
1 min 15 sec
Viscosity - Adhesives
9500 to 12,500 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 12,500 cps, Minimum Viscosity 9,500 cps, Series 309, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Metal, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 5, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.