Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle

  • Mfr # 31120

  • Zoro # G6280876


product price: $11.19
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds A Wide Range of Materials
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31120
Zoro #
G6280876
UPC #
745619331540
Country of Origin
Japan

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds A Wide Range of Materials
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
75 sec
Begins to Harden
1 min 15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
311
Tensile Strength
Not Specified
Chemical Type
Ethyl Cyanoacrylate
Characteristics
Increased Flexibility and Peel Strength with Enhanced Resistance to Shock
Temp. Range
0 Degrees to 200 Degrees
Adhesive Color
Clear
Full Cure
24 hr
Gap Fill
0.008 in
Specific Gravity
1.06
Adheres To
Metal, Rubber, Plastics
Functional Cure
3 to 6 hr
VOC Content
0%
Viscosity
2400 cps
Standards
A-A-3097 Type II Class 3
Primary Applications
General Purpose
Shear Strength
3,700 psi
VOC Content Weight Percentage
0 %
Maximum Viscosity
2,400 cps
Minimum Application Temperature
-65 Degrees F
Electrically Insulating
Yes
Impact Resistant
Yes
Cure Method
Humidity
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Features
High Viscosity, Rubber Toughened, Single Component
Minimum Viscosity
2,400 cps
Maximum Performance Temperature
280 Degrees F
Maximum Application Temperature
200 Degrees F
Built-in Dispenser Type
Dropper
Water Resistance
Not Water-Resistant
Low Odor
No
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Chemical Base
Ethyl
Begins to Harden - Adhesives
1 min 15 sec
Viscosity - Adhesives
2400 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,400 cps, Minimum Viscosity 2,400 cps, Series 311, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Rubber Toughened, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.