Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle

  • Mfr # 31128

  • Zoro # G6280891


product price: $14.89
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds A Wide Range of Materials
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31128
Zoro #
G6280891
UPC #
745619303202
Country of Origin
Japan

Dimensions

Container Size
0.7 oz
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds A Wide Range of Materials
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
75 sec
Begins to Harden
1 min 15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
311
Temp. Range
0 Degrees to 200 Degrees
Full Cure
24 hr
Adheres To
Metal, Rubber, Plastics
VOC Content
0%
Functional Cure
3 to 6 hr
Characteristics
Increased Flexibility and Peel Strength with Enhanced Resistance to Shock
Gap Fill
0.008 in
Chemical Type
Ethyl Cyanoacrylate
Specific Gravity
1.06
Tensile Strength
Not Specified
Viscosity
2400 cps
Adhesive Color
Clear
Standards
A-A-3097 Type II Class 3
Maximum Application Temperature
200 Degrees F
Features
High Viscosity, Rubber Toughened, Single Component
Shear Strength
3,700 psi
VOC Content Weight Percentage
0 %
Minimum Application Temperature
-65 Degrees F
Impact Resistant
Yes
Electrically Insulating
Yes
Built-in Dispenser Type
Dropper
Maximum Performance Temperature
280 Degrees F
Minimum Viscosity
2,400 cps
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Full Cure Time
24 hr
Low Odor
No
Maximum Viscosity
2,400 cps
Cure Method
Humidity
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior
Chemical Base
Ethyl
Begins to Harden - Adhesives
1 min 15 sec
Viscosity - Adhesives
2400 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,400 cps, Minimum Viscosity 2,400 cps, Series 311, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Rubber Toughened, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.