Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 314 Series, Clear, 1 oz, Bottle

  • Mfr # 31428

  • Zoro # G6281320


product price: $12.39
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Plastic, Rubber
Container Size
1 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31428
Zoro #
G6281320
UPC #
745619304100
Country of Origin
Japan

Dimensions

Container Size
1 oz
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
20 sec
Begins to Harden
20 sec
Color
Clear
VOC Content Weight
0 g/L
Series
314
Specific Gravity
1.06
Temp. Range
0 Degrees to 200 Degrees
Viscosity
110 cPs
Chemical Type
Cyanoacrylate
Full Cure
24 hr
Adhesive Color
Clear
VOC Content
0%
Adheres To
Rubber, Plastic
Gap Fill
0.006 in
Tensile Strength
Not Specified
Functional Cure
3 to 6 hr
Standards
A-A-3097 Type II Class 2
Minimum Viscosity
110 cps
Maximum Performance Temperature
200 Degrees F
Minimum Application Temperature
-65 Degrees F
Built-in Dispenser Type
Dropper
Cure Method
Humidity
Primary Applications
Plastics
Full Cure Time
24 hr
Impact Resistant
No
Interior/Exterior
Interior/Exterior
Electrically Insulating
Yes
Shear Strength
3,200 psi
Low Odor
No
Maximum Application Temperature
200 Degrees F
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
0 %
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Features
Low to Medium Viscosity, Single Component
Maximum Viscosity
110 cps
Chemical Base
Ethyl
Begins to Harden - Adhesives
20 sec
Viscosity - Adhesives
110 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 110 cps, Minimum Viscosity 110 cps, Series 314, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low to Medium Viscosity, Single Component, Materials Bonded Plastic, Rubber, Primary Applications Plastics, Standards A-A-3097 Type II Class 2, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.