Zoro Homepage

Instant Adhesive, 316 Series, Clear, 1 lb, Bottle

  • Mfr # 31654

  • Zoro # G6281305


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31654
Zoro #
G6281305
UPC #
745619305206
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
1 lb
Size
1 lb
Container Size - Adhesives
1 lb

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
40 sec
Begins to Harden
40 sec
Color
Clear
VOC Content Weight
0 g/L
Series
316
Gap Fill
0.008 in
Viscosity
1500 to 2100 cPs
Full Cure
24 hr
Temp. Range
0 Degrees to 200 Degrees
Chemical Type
Cyanoacrylate
Specific Gravity
1.05
Functional Cure
3 to 6 hr
Tensile Strength
Not Specified
VOC Content
0%
Adheres To
Metal, Rubber, Plastics
Adhesive Color
Clear
Standards
A-A-3097 Type II Class 3
Maximum Performance Temperature
200 Degrees F
Maximum Viscosity
2,100 cps
Interior/Exterior
Interior/Exterior
Cure Method
Humidity
Built-in Dispenser Type
Dropper
Minimum Application Temperature
-65 Degrees F
Minimum Viscosity
1,500 cps
Low Odor
No
Features
High Viscosity, Single Component
Full Cure Time
24 hr
Primary Applications
General Purpose
Maximum Application Temperature
200 Degrees F
VOC Content Weight Percentage
0 %
Shear Strength
3,200 psi
Water Resistance
Not Water-Resistant
Impact Resistant
No
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Electrically Insulating
Yes
Chemical Base
Ethyl
Viscosity - Adhesives
1500 to 2100 cPs
Begins to Harden - Adhesives
40 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,100 cps, Minimum Viscosity 1,500 cps, Series 316, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.