Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 322 Series, Clear, 1 lb, Bottle

  • Mfr # 32228

  • Zoro # G6281180


product price: $11.99
/ea

Key Features

Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Plastic
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32228
Zoro #
G6281180
UPC #
745619309037
Country of Origin
Japan

Dimensions

Container Size
1 lb
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Plastic
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
40 sec
Begins to Harden
40 sec
Color
Clear
VOC Content Weight
0 g/L
Series
322
Temp. Range
0 Degrees to 200 Degrees
Adhesive Color
Clear
Adheres To
Bonds Plastic
Specific Gravity
1.06
Gap Fill
0.008 in
Chemical Type
Cyanoacrylate
VOC Content
0%
Tensile Strength
Not Specified
Full Cure
24 hr
Viscosity
1500 to 2100 cPs
Functional Cure
3 to 6 hr
Standards
A-A-3097 Type II Class 3
Primary Applications
Plastics
Low Odor
No
Maximum Application Temperature
200 Degrees F
Minimum Viscosity
1,500 cps
Impact Resistant
No
Built-in Dispenser Type
Dropper
Features
High Viscosity, Single Component
Full Cure Time
24 hr
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Interior/Exterior
Interior/Exterior
Shear Strength
3,400 psi
Cure Method
Humidity
Electrically Insulating
Yes
Minimum Application Temperature
-65 Degrees F
Maximum Performance Temperature
200 Degrees F
VOC Content Weight Percentage
0 %
Maximum Viscosity
2,100 cps
Water Resistance
Not Water-Resistant
Chemical Base
Ethyl
Begins to Harden - Adhesives
40 sec
Viscosity - Adhesives
1500 to 2100 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,100 cps, Minimum Viscosity 1,500 cps, Series 322, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Plastic, Primary Applications Plastics, Standards A-A-3097 Type II Class 3, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.