Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 330 Series, Clear, 0.5 oz, Bottle

  • Mfr # 33054

  • Zoro # G6281138


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33054
Zoro #
G6281138
UPC #
745619310545
Country of Origin
Japan

Dimensions

Container Size
0.5 oz
Size
1 lb
Container Size - Adhesives
1 lb

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
0 g/L
Series
330
Gap Fill
0.006 in
Adhesive Color
Clear
Full Cure
24 hr
Viscosity
123 to 127 cPs
VOC Content
0%
Specific Gravity
1.09
Tensile Strength
Not Specified
Functional Cure
3 to 6 hr
Temp. Range
0 Degrees to 280 Degrees
Chemical Type
Ethyl Cyanoacrylate
Adheres To
Metal, Rubber
Standards
A-A-3097 Type I Class 2
Features
Low to Medium Viscosity, Single Component
Interior/Exterior
Interior/Exterior
Maximum Viscosity
127 cps
Maximum Application Temperature
200 Degrees F
Cure Method
Humidity
Shear Strength
2,600 psi
Minimum Viscosity
123 cps
VOC Content Weight Percentage
0 %
Built-in Dispenser Type
Dropper
Impact Resistant
No
Maximum Performance Temperature
200 Degrees F
Full Cure Time
24 hr
Primary Applications
General Purpose
Low Odor
No
Minimum Application Temperature
-65 Degrees F
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Water Resistance
Not Water-Resistant
Electrically Insulating
Yes
Chemical Base
Ethyl
Begins to Harden - Adhesives
30 sec
Viscosity - Adhesives
123 to 127 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 127 cps, Minimum Viscosity 123 cps, Series 330, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low to Medium Viscosity, Single Component, Materials Bonded Metal, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type I Class 2, Electrically Insulating Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.