Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 331 Series, Clear, 0.33 oz, Bottle

  • Mfr # 33154

  • Zoro # G6281095


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Application
Rubber and Bonding
Materials Bonded
Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33154
Zoro #
G6281095
UPC #
745619311207
Country of Origin
Japan

Dimensions

Container Size
0.33 oz
Size
1 lb
Container Size - Adhesives
1 lb

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Rubber and Bonding
Materials Bonded
Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
331
Adheres To
Rubber
Full Cure
24 hr
Tensile Strength
Not Specified
VOC Content
0%
Chemical Type
Cyanoacrylate
Adhesive Color
Clear
Functional Cure
3 to 6 hr
Specific Gravity
1.06
Viscosity
650 to 950 cPs
Temp. Range
0 Degrees to 280 Degrees
Gap Fill
0.002 in
Standards
A-A-3097 Type II Class 3
Maximum Viscosity
950 cps
VOC Content Weight Percentage
0 %
Minimum Viscosity
650 cps
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Cure Method
Humidity
Shear Strength
3,400 psi
Minimum Application Temperature
-65 Degrees F
Features
Medium Viscosity, Single Component
Primary Applications
Rubber
Water Resistance
Not Water-Resistant
Electrically Insulating
Yes
Impact Resistant
No
Maximum Application Temperature
200 Degrees F
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
200 Degrees F
Full Cure Time
24 hr
Low Odor
No
Built-in Dispenser Type
Dropper
Chemical Base
Ethyl
Viscosity - Adhesives
650 to 950 cPs
Begins to Harden - Adhesives
15 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 950 cps, Minimum Viscosity 650 cps, Series 331, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium Viscosity, Single Component, Materials Bonded Rubber, Primary Applications Rubber, Standards A-A-3097 Type II Class 3, Electrically Insulating Yes, Functional Cure 3 to 6 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.