Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle

  • Mfr # 34714

  • Zoro # G6280745


product price: $9.29
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34714
Zoro #
G6280745
UPC #
745619347145
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.7 oz
Size
0.5oz
Container Size - Adhesives
0.5 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
347
Tensile Strength
Not Specified
Functional Cure
3 to 6 hr
Adhesive Color
Clear
Adheres To
Inactive Surfaces
Specific Gravity
1.06
Chemical Type
Cyanoacrylate
Gap Fill
0.007 in
VOC Content
0%
Full Cure
24 hr
Viscosity
600 to 850 cPs
Temp. Range
0 Degrees to 200 Degrees
Standards
A-A-3097 Type II Class 3
Maximum Performance Temperature
200 Degrees F
Electrically Insulating
Yes
Full Cure Time
24 hr
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Primary Applications
General Purpose
Cure Method
Humidity
Minimum Application Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Shear Strength
3,200 psi
Maximum Application Temperature
200 Degrees F
Interior/Exterior
Interior/Exterior
Features
Medium to High Viscosity, Single Component
Impact Resistant
No
Built-in Dispenser Type
Dropper
Low Odor
No
VOC Content Weight Percentage
0 %
Maximum Viscosity
850 cps
Minimum Viscosity
600 cps
Chemical Base
Ethyl
Viscosity - Adhesives
600 to 850 cPs
Begins to Harden - Adhesives
15 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.5 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 850 cps, Minimum Viscosity 600 cps, Series 347, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium to High Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.