Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 347 Series, Clear, 1 lb, Bottle

  • Mfr # 34728

  • Zoro # G6280727


product price: $12.89
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34728
Zoro #
G6280727
UPC #
745619347282
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
1 lb
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
347
Adhesive Color
Clear
Temp. Range
0 Degrees to 200 Degrees
Chemical Type
Cyanoacrylate
Adheres To
Inactive Surfaces
Full Cure
24 hr
Functional Cure
3 to 6 hr
Tensile Strength
Not Specified
Specific Gravity
1.06
VOC Content
0%
Gap Fill
0.007 in
Viscosity
600 to 850 cPs
Standards
A-A-3097 Type II Class 3
Minimum Application Temperature
-65 Degrees F
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Maximum Viscosity
850 cps
Interior/Exterior
Interior/Exterior
Built-in Dispenser Type
Dropper
Impact Resistant
No
VOC Content Weight Percentage
0 %
Electrically Insulating
Yes
Primary Applications
General Purpose
Shear Strength
3,200 psi
Maximum Performance Temperature
200 Degrees F
Full Cure Time
24 hr
Low Odor
No
Cure Method
Humidity
Water Resistance
Not Water-Resistant
Features
Medium to High Viscosity, Single Component
Maximum Application Temperature
200 Degrees F
Minimum Viscosity
600 cps
Chemical Base
Ethyl
Viscosity - Adhesives
600 to 850 cPs
Begins to Harden - Adhesives
15 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 850 cps, Minimum Viscosity 600 cps, Series 347, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium to High Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.