Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube

  • Mfr # 35403

  • Zoro # G6280709


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Size
0.7 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35403
Zoro #
G6280709
UPC #
745619354037
Country of Origin
Japan

Dimensions

Container Size
0.7 oz
Size
3g
Container Size - Adhesives
3 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
75 sec
Begins to Harden
1 min 15 sec
Color
Clear
VOC Content Weight
0 g/L
Series
354
Tensile Strength
Not Specified
VOC Content
0%
Functional Cure
3 to 6 hr
Gap Fill
0.01 in
Full Cure
24 hr
Adhesive Color
Clear
Adheres To
Porous Material
Chemical Type
Cyanoacrylate
Viscosity
9500 to 12,500 cPs
Temp. Range
0 Degrees to 200 Degrees
Specific Gravity
1.08
Standards
A-A-3097 Type II Class 4
Primary Applications
General Purpose
Minimum Viscosity
9,500 cps
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Built-in Dispenser Type
Dropper
Interior/Exterior
Interior/Exterior
Minimum Application Temperature
-65 Degrees F
Impact Resistant
No
VOC Content Weight Percentage
0 %
Water Resistance
Not Water-Resistant
Shear Strength
3,500 psi
Maximum Performance Temperature
200 Degrees F
Electrically Insulating
Yes
Maximum Viscosity
12,500 cps
Features
High Viscosity, Single Component
Low Odor
No
Full Cure Time
24 hr
Cure Method
Humidity
Maximum Application Temperature
200 Degrees F
Chemical Base
Ethyl
Viscosity - Adhesives
9500 to 12,500 cPs
Begins to Harden - Adhesives
1 min 15 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.1 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 12,500 cps, Minimum Viscosity 9,500 cps, Series 354, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Standards A-A-3097 Type II Class 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.