Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 360 Series, Clear, 0.7 oz, Bottle

  • Mfr # 36054

  • Zoro # G6280639


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Size
0.7 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36054
Zoro #
G6280639
UPC #
745619360540
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.7 oz
Size
1 lb
Container Size - Adhesives
1 lb

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Fiberglass, Leather, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
0 g/L
Series
360
Specific Gravity
1.06
Full Cure
24 hr
Gap Fill
0.004 in
Temp. Range
0 Degrees to 200 Degrees
Tensile Strength
Not Specified
Adhesive Color
Clear
Chemical Type
Cyanoacrylate
Functional Cure
3 to 6 hr
Viscosity
50 cPs
VOC Content
0%
Full Cure Time
24 hr
VOC Content Weight Percentage
0 %
Cure Method
Humidity
Maximum Performance Temperature
200 Degrees F
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Minimum Viscosity
50 cps
Impact Resistant
No
Electrically Insulating
Yes
Primary Applications
General Purpose
Shear Strength
2,600 psi
Features
Low Bloom
Minimum Application Temperature
-65 Degrees F
Interior/Exterior
Interior/Exterior
Maximum Viscosity
50 cps
Built-in Dispenser Type
Dropper
Maximum Application Temperature
200 Degrees F
Water Resistance
Not Water-Resistant
Low Odor
Yes
Chemical Base
Ethyl
Viscosity - Adhesives
50 cPs
Begins to Harden - Adhesives
30 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 50 cps, Minimum Viscosity 50 cps, Series 360, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low Bloom, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Electrically Insulating Yes, Functional Cure 3 to 6 hr, Gap Fill 0.004 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.