Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 381 Series, Clear, 1 lb, Bottle

  • Mfr # 38128

  • Zoro # G6280517


product price: $11.19
/ea

Key Features

Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38128
Zoro #
G6280517
UPC #
745619381286
Country of Origin
Japan

Dimensions

Container Size
1 lb
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Wood
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
40 sec
Begins to Harden
40 sec
Color
Clear
VOC Content Weight
0 g/L
Series
381
Temp. Range
0 Degrees to 200 Degrees
VOC Content
0%
Chemical Type
Cyanoacrylate
Specific Gravity
1.06
Functional Cure
3 to 6 hr
Tensile Strength
Not Specified
Viscosity
4000 to 5000 cPs
Adhesive Color
Clear
Gap Fill
0.008 in
Full Cure
24 hr
Standards
A-A-3097 Type II Class 3
Interior/Exterior
Interior/Exterior
Impact Resistant
No
Minimum Application Temperature
-65 Degrees F
Primary Applications
Electronics
VOC Content Weight Percentage
0 %
Maximum Application Temperature
200 Degrees F
Shear Strength
3,500 psi
Built-in Dispenser Type
Dropper
Minimum Viscosity
4,000 cps
Features
High Viscosity, Single Component
Low Odor
No
Maximum Viscosity
5,000 cps
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Full Cure Time
24 hr
Electrically Insulating
Yes
Maximum Performance Temperature
200 Degrees F
Water Resistance
Not Water-Resistant
Cure Method
Humidity
Chemical Base
Ethyl
Begins to Harden - Adhesives
40 sec
Viscosity - Adhesives
4000 to 5000 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 5,000 cps, Minimum Viscosity 4,000 cps, Series 381, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Metal, Plastic, Wood, Primary Applications Electronics, Standards A-A-3097 Type II Class 3, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.