Instant Adhesive, 395 Series, 0.06 fl oz, Tube 100 PK

  • Mfr # 39502X100

  • Zoro # G914539709


product price:  $205.99
/pk 100, $2.06/ea
Free Shipping & Returns

Key Features

Materials Bonded
Metal, Plastic, Rubber
Container Size
0.06 fl oz
Container Type
Tube
Working Time
15 sec
VOC Content Weight
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39502X100
Zoro #
G914539709
UPC #
745619395023
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
0.06 fl oz

Details

Item
Instant Adhesive
Materials Bonded
Metal, Plastic, Rubber
Container Type
Tube
Working Time
15 sec
VOC Content Weight
0 g/L
Series
395
VOC Content Weight Percentage
0 %
Standards
A-A-3097 Type II Class 1
Specific Gravity
1.06
Chemical Type
Cyanoacrylate
Features
Low Viscosity, Single Component
Compatible Accelerator
Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626
Impact Resistant
No
Maximum Application Temperature
200 Degrees F
Cure Method
Humidity
Built-in Dispenser Type
Dropper
Shear Strength
3,200 psi
Minimum Viscosity
30 cps
Adhesive Color
Clear
Minimum Application Temperature
-65 Degrees F
Electrically Insulating
Yes
Functional Cure
3 to 6 hr
Full Cure Time
24 hr
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior
Primary Applications
General Purpose
Minimum Performance Temperature
-65 Degrees F
Maximum Viscosity
70 cps
Maximum Performance Temperature
200 Degrees F
Gap Fill
0.004 in
Low Odor
No

Description

Instant Adhesive,Capsule,1.8mL, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.