Zoro Homepage

Instant Adhesive, Clear, 1 lb, Bottle

  • Mfr # 36020

  • Zoro # G6280648


product price: $17.79
/ea

Key Features

Application
Bonding
Container Size
1 lb
Container Type
Bottle
Begins to Harden
30 sec
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36020
Zoro #
G6280648
UPC #
745619360205
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
1 lb
Size
20g

Details

Item
Instant Adhesive
Application
Bonding
Container Type
Bottle
Begins to Harden
30 sec
Color
Clear
Functional Cure
3 to 6 hr
Temp. Range
0 Degrees to 200 Degrees
Chemical Type
Cyanoacrylate
Viscosity
50 cPs
Full Cure
24 hr
Specific Gravity
1.06
Tensile Strength
Not Specified
VOC Content
0%
Gap Fill
0.004 in
Chemical Base
Ethyl

Description

Instant Adhesive, Container Type Bottle, Functional Cure 3 to 6 hr, Gap Fill 0.004 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.