Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Excel 612 Series, Amber, 2 fl oz, Bottle

  • Mfr # 61200

  • Zoro # G6279981


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Acetone/Isopropanol-Based
Color
Amber
Application
Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
Container Size
2 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61200
Zoro #
G6279981
UPC #
745619612007
Country of Origin
United States

Dimensions

Container Size
2 fl oz
Container Size - Adhesives
1 gal

Details

Item
Primer
Type
Primer
Base Type
Acetone/Isopropanol-Based
Color
Amber
Application
Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
Container Type
Bottle
For Use On
Threadlockers
Dry Time
30 to 70 sec
Series
Excel 612
Specific Gravity
0.79
Flash Point (F)
1.4 Degrees F
On-Part Life
7 day
Item - Primers, Activators, Accelerators and Removers
Primer
VOC (%)
69.05
Temp. Range (F)
50 Degrees to 110 Degrees
For Use With
Anaerobics Adhesives
For Use on Adhesive Type
Anaerobic Adhesives, Threadlockers
Viscosity
2 cps
Base
Acetone/Isopropanol
Features
Flammable, Ozone Friendly
Maximum Performance Temperature
350 Degrees F
VOC Content Weight
522.6 g/L
Cured Color
Amber
Contains Methylene Chloride
None
Primary Applications
Surface Preparation, Speeds Cure
VOC Content Weight Percentage
71.95%
Maximum Application Temperature
110 Degrees F
Product Type
Primer
Minimum Application Temperature
50 Degrees F
Flammability
Yes
Substrates
Metal
Chemical Base
Acetone, Isopropanol
Primary Application
Surface Preparation, Speeds Cure
Container Type - Adhesives
Can
Dry Time - Primers, Activators, Accelerators and Removers
30 to 70 sec

Description

Primer, Container Size 1 gal, Container Type Can, Cured Color Amber, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, On-Part Life 7 day, Product Type Primer, Specific Gravity 0.79, Series Excel 612, Base Type Acetone/Isopropanol-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 522.6 g/L, Viscosity 2 cps, Maximum Application Temperature 110 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.