Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle

  • Mfr # 62502

  • Zoro # G6279826


product price: $15.59
/ea

Key Features

Type
Primer
Base Type
Heptane-Based
Color
Light Amber
Application
Adhesive Promoting Primer
Container Size
8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62502
Zoro #
G6279826
UPC #
745619625021
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
2 oz
Size (Oz.)
2
Container Size - Adhesives
2.0 oz

Details

Item
Primer
Type
Primer
Base Type
Heptane-Based
Color
Light Amber
Application
Adhesive Promoting Primer
Container Type
Bottle
For Use On
Instant Adhesives
Dry Time
Less than 30 sec
Series
Excel 625
On-Part Life
8 hr
Flash Point (F)
-4 Degrees F
Item - Primers, Activators, Accelerators and Removers
Primer
Specific Gravity
0.68
Temp. Range (F)
50 Degrees to 110 Degrees
For Use With
Cyanoacrylates
For Use on Adhesive Type
Instant Adhesives
VOC (%)
99.8
Viscosity
1 cps
Base
Heptane
Features
Flammable, Ozone Friendly
VOC Content Weight
678.9 g/L
Product Type
Primer
VOC Content Weight Percentage
99.8%
Contains Methylene Chloride
None
Maximum Performance Temperature
350 Degrees F
Cured Color
Clear/Amber
Maximum Application Temperature
110 Degrees F
Minimum Application Temperature
50 Degrees F
Primary Applications
Speeds Cure
Primary Application
Speeds Cure
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
0 to 30 sec

Description

Primer, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 8 hr, Product Type Primer, Specific Gravity 0.68, Series Excel 625, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) -4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 678.9 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.