Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Excel 626 Series, Light Amber, 1 gal, Can

  • Mfr # 62602

  • Zoro # G6279169


product price: $20.79
/ea

Key Features

Type
Primer
Base Type
Acetone-Based
Color
Light Amber
Application
Adhesive Promoting Primer
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62602
Zoro #
G6279169
UPC #
745619626028
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
2 oz
Size (Oz.)
2
Container Size - Adhesives
2.0 oz

Details

Item
Primer
Type
Primer
Base Type
Acetone-Based
Color
Light Amber
Application
Adhesive Promoting Primer
Container Type
Can
For Use On
Instant Adhesives
Dry Time
0 to 30 sec
Series
Excel 626
Item - Primers, Activators, Accelerators and Removers
Primer
Viscosity
1 cps
VOC (%)
0
Flash Point (F)
-17 Degrees Degrees F
Temp. Range (F)
50 Degrees to 110 Degrees
For Use on Adhesive Type
Instant Adhesives
On-Part Life
8 hr
For Use With
Cyanoacrylates
Specific Gravity
0.79
Features
Flammable, Ozone Friendly
Base
Acetone
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0%
Primary Applications
Speeds Cure
Contains Methylene Chloride
None
Maximum Application Temperature
110 Degrees F
Product Type
Primer
Maximum Performance Temperature
350 Degrees F
Minimum Application Temperature
50 Degrees F
Cured Color
Clear/Amber
Substrates
Polyolefin
Chemical Base
Acetone
Primary Application
Speeds Cure
Flammability
Yes
Container Type - Adhesives
Bottle
Dry Time - Primers, Activators, Accelerators and Removers
0 to 30 sec

Description

Primer, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 8 hr, Product Type Primer, Specific Gravity 0.79, Series Excel 626, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 0 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.