Zoro Homepage

Rataining Compound, High Strength 10 ml

  • Mfr # 54210

  • Zoro # G111636928


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

Application
Retaining
Color
Green
Container Size
1 L, 1.8 mL, 10 mL, 250 mL, 50 mL
Full Cure Time
24 hrs
Maximum Application Temperature
300 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54210
Zoro #
G111636928
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L, 1.8 mL, 10 mL, 250 mL, 50 mL

Details

Application
Retaining
Color
Green
Full Cure Time
24 hrs
Maximum Application Temperature
300 °F
Standards
A-A3097 Type I – Class 2

Description

Anaerobic retaining compounds are designed to increase shear strength on non-threaded, cylindrical metal assemblies. Fills voids between close fitting metal assemblies and creates a solid one-piece assembly. Seals joints against leakage, prevents corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.