Silicone Gasket Sealant, 300 mL, Copper, Temp Range -65 to 700 Degrees F

  • Mfr # 99230

  • Zoro # G6282188


product price:  $19.49
/ea

Key Features

Application
Automotive Industry
Color
Copper
Substrates
Metal
Temp. Range
-65 to 700 Degrees F
For Use On
Sealing Oil Pans, Valve Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99230
Zoro #
G6282188
UPC #
745619000354
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.25 in

Details

Application
Automotive Industry
Color
Copper
Substrates
Metal
Temp. Range
-65 to 700 Degrees F
For Use On
Sealing Oil Pans, Valve Covers
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Specific Gravity
1.03
Characteristics
Minimum Sag Formula
Standards
GM Specification 9985985
Tensile Strength
205 psi
VOC Content
0 lb/gal
Chemical Base
RTV Silicone
Shelf Life
1 yr
Shear Strength
185 psi
Sealant Type
Gasket Maker
Non-Toxic
No
Hardness
Shore A26
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than90 Degrees F
Product Form
Paste
For Material Type
Metal
Resistance Properties
High-Temperature Resistant
Maximum Operating Temperature
700 Degrees F

Description

Gasket Sealant, Color Copper, Container Size 10.14 fl oz, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 700 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Hardness Shore A26

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.