Silicone Gasket Sealant, 300 mL, Red, Temp Range -75 to 650 Degrees F

  • Mfr # 99630

  • Zoro # G6279406


product price:  $17.69
/ea

Key Features

Application
Metal
Color
Red
Size
300 mL
Substrates
Metal
Temp. Range
-75 to 650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99630
Zoro #
G6279406
UPC #
745619996305
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.25 in

Details

Application
Metal
Color
Red
Substrates
Metal
Temp. Range
-75 to 650 Degrees F
For Use On
Use On High-Temperature Applications
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Flash Point
212 Degrees F
Specific Gravity
1.3
Characteristics
Permanent Waterproof Bond, High Temperature Applications, Withstands Solvent, Heat, Vibration
Chemical Base
RTV Silicone
VOC Content
0 lb/gal
Maximum Operating Temperature
650 Degrees F
Sealant Type
Gasket Maker
Non-Hardening
No
Shelf Life
2 yr
For Material Type
Metal
Non-Toxic
No
Minimum Operating Temperature
-75 Degrees F
Hardness
Shore A18
Full Cure Time
1 day
Storage Requirements
Less Than90 Degrees F
Product Form
Paste
Resistance Properties
Ozone Resistant

Description

Gasket Sealant, Color Red, Container Size 10.14 fl oz, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature -75 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties Ozone Resistant, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Flash Point 212 Degrees F, Hardness Shore A18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.