Silicone Gasket Sealant, 4.5 gal, Black, Temp Range -65 to 500 Degrees F

  • Mfr # 99891

  • Zoro # G6279327


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Application
Metal
Color
Black
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99891
Zoro #
G6279327
UPC #
745619998910
Country of Origin
United States

Dimensions

Size
4.5 gal
Container Size
4.5 gal
Maximum Gap Fill Size
0.25 in

Details

Application
Metal
Color
Black
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Characteristics
High Flexibility, Non-conductive, Non-corrosive, Oil Resistant
Specific Gravity
1.3
Standards
GM Specification 9985985
Chemical Base
RTV Silicone
Tensile Strength
190 psi
VOC Content
0.01 lb/gal
Maximum Operating Temperature
500 Degrees F
Shelf Life
2 yr
Non-Toxic
No
Features
Non-Corrosive
For Material Type
Metal
Resistance Properties
High-Temperature Resistant
Product Form
Paste
Storage Requirements
Less Than90 Degrees F
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Sealant Type
Gasket Sealant

Description

Gasket Sealant, Color Black, Container Size 4.5 gal, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0.01 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.