Silicone Gasket Sealant, 4.5 gal, Blue, Temp Range -65 to 500 Degrees F

  • Mfr # 99791

  • Zoro # G6279351


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Application
Metal
Color
Blue
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
For Use On
Wide Variety Of Flanges, Including Stamped Metal, Oil-Tainted Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99791
Zoro #
G6279351
UPC #
745619997913
Country of Origin
United States

Dimensions

Size
4.5 gal
Container Size
4.5 gal
Maximum Gap Fill Size
0.25 in

Details

Application
Metal
Color
Blue
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
For Use On
Wide Variety Of Flanges, Including Stamped Metal, Oil-Tainted Surfaces
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Characteristics
Non-Conductive, Non-Corrosive, Oil Resistant, Permanent Waterproof Bond
Specific Gravity
1.3
Standards
GM Specification 9985985
VOC Content
0 lb/gal
Tensile Strength
220 psi
Chemical Base
RTV Silicone
Maximum Operating Temperature
500 Degrees F
Full Cure Time
1 day
Product Form
Paste
Hardness
Shore A30
Resistance Properties
High-Temperature Resistant
Features
Non-Corrosive
Shelf Life
1 yr
Non-Toxic
No
Storage Requirements
Less Than90 Degrees F
Sealant Type
Gasket Sealant
Minimum Operating Temperature
-65 Degrees F
For Material Type
Metal

Description

Gasket Sealant, Color Blue, Container Size 4.5 gal, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive, Hardness Shore A30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.