Silicone Gasket Sealant, 4.5 gal, Gray, Temp Range -65 to 500 Degrees F

  • Mfr # 99991

  • Zoro # G6279318


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Application
Metal
Color
Gray
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
For Use On
Rigid Flange Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99991
Zoro #
G6279318
UPC #
745619999917
Country of Origin
United States

Dimensions

Size
4.5 gal
Container Size
4.5 gal
Maximum Gap Fill Size
0.25 in

Details

Application
Metal
Color
Gray
Substrates
Metal
Temp. Range
-65 to 500 Degrees F
For Use On
Rigid Flange Assemblies
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Characteristics
Permanent Waterproof Bond, Withstands Solvents, Heat, Vibration, Non-Conductive, Non-Corrosive, Creates Immediate Seal
Specific Gravity
1.43
Standards
GM Specification 9985985
VOC Content
0 lb/gal
Tensile Strength
450 psi
Chemical Base
RTV Silicone
Storage Requirements
Less Than90 Degrees F
Product Form
Paste
Full Cure Time
1 day
Shelf Life
1 yr
Hardness
Shore A45
Sealant Type
Gasket Sealant
Features
Non-Corrosive
Maximum Operating Temperature
500 Degrees F
For Material Type
Metal
Non-Toxic
No
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
High-Temperature Resistant

Description

Gasket Sealant, Color Gray, Container Size 4.5 gal, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive, Hardness Shore A45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.