Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Cleaner, PB300 Series, Clear, 4 fl oz, Bottle, 1:01 Mix Ratio, 7 min Functional Cure

  • Mfr # PB30050

  • Zoro # G1925049


product price: $17.69
/ea

Key Features

Type
Acrylic Adhesive
Application
Bonding
Color
Clear
For Use On
General Purpose
Container Size
4 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30050
Zoro #
G1925049
UPC #
745619000361
Country of Origin
United States

Dimensions

Container Size
4 fl oz
Size
50 mL

Details

Item
Surface Cleaner
Type
Acrylic Adhesive
Application
Bonding
Color
Clear
For Use On
General Purpose
Container Type
Bottle
Functional Cure
7 min
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
3,000 psi
Working Time
10 min
Series
PB300
Curing Time
10 to 15 min.
Tensile Strength
Not Specified
Begins to Harden
3 to 7 min
Viscosity
40,000 to 80,000 cps
Epoxy Color
White
Structural Adhesive Type
Acrylic Adhesive
Material
Methacrylate
Substrates
Fiberglass, Metal, Wood, Ceramic, Glass, Plastic
Specific Gravity
1.1
Work Life
3 – 7 mins
Includes
Resin and Hardener
Materials Bonded
ABS Plastic, Acrylic, Composite, Epoxy, Fiberglass, Plastic, Polyester, Polystyrene, PVC, Vinyl
Coverage
980 sq in
Application Method
Two-Part Dispenser with Static Mixer
Resin Type
Acrylic
Base Type
Urethane-Based
Maximum Application Temperature
80 Degrees F
Marine Grade
Yes
VOC Content Weight
0.3 g/L
Compatible Applicator (Grainger Part Number)
793JP6
Interior/Exterior
Interior/Exterior
Resin Color
Tan
Alternate Product Name
Vibra-Tite PB300 MMA - All Purpose - Fast Set
Non-Sagging
Yes
Minimum Application Temperature
65 Degrees F
Cured Color
White
Maximum Performance Temperature
250 Degrees F
Compatible Mixer Tip
M050PB01
Hardener Volume
25 mL
Minimum Performance Temperature
-60 Degrees F
Compatible Applicator
D050R01
Minimum Viscosity
40,000 cps
Water Resistance
Water-Resistant
Primary Applications
General Purpose
Included Components
Resin and Hardener
Maximum Viscosity
80,000 cps
VOC Content Weight Percentage
0%
Resin Volume
25 mL
Full Cure Time
24 hr
Cure Method
Ambient
Low Odor
No
Features
100% Reactive, Easily Applied, Impact Resistant, No Surface Prep
Total Volume
50 mL
Weight
16.5 oz
Flammability
Yes
Container Type - Adhesives
Dual-Cartridge
Shear Strength (psi)
3000 psi

Description

Acrylic Adhesive, Compatible Applicator D050R01, Compatible Mixer Tip M050PB01, Container Type Dual-Cartridge, Coverage 980 sq in, Cure Method Ambient, Cured Color White, Features 100 Percent Reactive, Easily Applied, Impact Resistant, No Surface Prep, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes, Materials Bonded ABS Plastic, Acrylic, Composite, Epoxy, Fiberglass, Plastic, Polyester, Polystyrene, PVC, Vinyl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.