Zoro Homepage

Tamper Detection Marker, White

  • Mfr # 20251

  • Zoro # G5526302


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Dry Time
20 min.
Features
Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics
Maximum Application Temperature
300 Degrees F
Application Temp. Range
-20 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20251
Zoro #
G5526302
UPC #
-
Country of Origin
United States

Details

Color
White
Item
Tamper Detection Marker
Dry Time
20 min.
Features
Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics
Maximum Application Temperature
300 Degrees F
Application Temp. Range
-20 Degrees F to 300 Degrees F

Description

Torque Marking Paste, Approved Organic F-925 Torque Seal Replacement Part Yes, Color White, Dry Time 20 to 30 seconds, Full Cure Time 24 hr, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Torque Marking Paste

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.