Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid
Mfr # 42750
Zoro # G6298251
product price: $20.19
/eaKey Features
Container Size
1.7 fl oz
Container Type
Tube
Color
Yellow
Chemical Base
Dimethacrylate
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42750
Zoro #
G6298251
UPC #
745619427502
Country of Origin
United States
Dimensions
Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
2 in
Description
Thread Sealant, Cure Type Anaerobic, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Yellow, For Fluid Type Grease, Oil, For Material Type Metal, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.